Zoro Homepage

End Mill Holder, Taper, KM50TS

  • Mfr # KM50TSEM075236

  • Zoro # G3810324


product price: $524.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Nose Dia.
1-3/4 in
Projection
60.00mm
Standards
ISO 26622
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50TSEM075236
Zoro #
G3810324
UPC #
4059782048720
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Nose Dia.
1-3/4 in
Taper Size
KM50TS
Overall Length
3.6201 in
Shank Dia.
1.9685"
Shank Length
1.2579"

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Projection
60.00mm
Standards
ISO 26622
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size KM50TS, Projection 60.00mm, Nose Dia. 1-3/4 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.