Zoro Homepage

End Mill Holder, Taper, KM50TS

  • Mfr # KM50TSEM25080M

  • Zoro # G3811304


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Standards
ISO 26622
Projection
80.00mm
Nose Dia.
64.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50TSEM25080M
Zoro #
G3811304
UPC #
4059782048829
Country of Origin
Bulgaria

Dimensions

Dimension Type
Metric
Nose Dia.
64.50mm
Taper Size
KM50TS
Overall Length
4.4075mm
Shank Dia.
1.9685
Shank Length
31.9500mm

Details

Item
End Mill Holder
Coolant Fed
Coolant Through
Standards
ISO 26622
Projection
80.00mm
Measurement System
Metric
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size KM50TS, Projection 80.00mm, Nose Dia. 64.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.