Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, KM63TS

  • Mfr # KM63TSEM050216

  • Zoro # G3812275


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Decimal Inch
Coolant Fed
Coolant Through
Nose Dia.
1-3/8 in
Projection
55.00mm
Standards
DIN 6535/1835, ISO 26622
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63TSEM050216
Zoro #
G3812275
UPC #
4059782091412
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Taper Size
KM63TS
Nose Dia.
1-3/8 in
Overall Length
3.7382 in
Shank Dia.
2.4803"
Shank Length
1.5728"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
55.00mm
Standards
DIN 6535/1835, ISO 26622
Measurement System
Inch
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size KM63TS, Projection 55.00mm, Nose Dia. 1-3/8 in, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.