Zoro Homepage

End Mill Holder, Taper, KM63XMZ

  • Mfr # KM63XMZWN2080Y

  • Zoro # G3557712


product price: $812.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Coolant Fed
Coolant Through
Taper Size
KM63XMZ
Nose Dia.
51.50mm
Projection
80.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZWN2080Y
Zoro #
G3557712
UPC #
4059782112650
Country of Origin
United States

Dimensions

Dimension Type
Metric
Taper Size
KM63XMZ
Nose Dia.
51.50mm
Overall Length
4.7224mm
Shank Dia.
2.4803
Shank Length
39.9500mm

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
80.00mm
Shank Type - Machining
Taper
Measurement System
Metric

Description

End Mill Holder, Taper Size KM63XMZ, Projection 80.00mm, Nose Dia. 51.50mm, Measurement System Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.