Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, KM80ATC

  • Mfr # KM80ATCEM200492

  • Zoro # G3812065


product price: $981.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Projection
125.00mm
Taper Size
KM80ATC
Nose Dia.
95.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM80ATCEM200492
Zoro #
G3812065
UPC #
4059782100381
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Taper Size
KM80ATC
Nose Dia.
95.00mm
Shank Dia.
3.1496"
Shank Length
1.7697"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
125.00mm
Standards
DIN 6535/1835
Shank Type - Machining
Taper
Measurement System
Inch

Description

End Mill Holder, Taper Size KM80ATC, Projection 125.00mm, Nose Dia. 95.00mm, Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.