Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder, Taper, KM80TS

  • Mfr # KM80TSEM200492

  • Zoro # G3812381


product price: $954.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Dimension Type
Decimal Inch
Projection
125.00mm
Standards
ISO 26622
Nose Dia.
3-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM80TSEM200492
Zoro #
G3812381
UPC #
4059782058934
Country of Origin
United States

Dimensions

Dimension Type
Decimal Inch
Taper Size
KM80TS
Nose Dia.
3-3/4 in
Overall Length
6.6910 in
Shank Dia.
3.1496"
Shank Length
1.7697"

Details

Coolant Fed
Coolant Through
Item
End Mill Holder
Projection
125.00mm
Standards
ISO 26622
Measurement System
Inch
Shank Type - Machining
Taper

Description

End Mill Holder, Taper Size KM80TS, Projection 125.00mm, Nose Dia. 3-3/4 in, Measurement System Inch

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.