Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

GROVEandCUTOFF, KM50TSB.E.AXIALMODLH

  • Mfr # KM50TSKGMSL50C

  • Zoro # G3942100


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Dimension F (In.)
0.90 in
Torque Inch Pounds
9
Cartridge Size
50
Torque Newton Meters
80
[L1] Gage Length
58.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50TSKGMSL50C
Zoro #
G3942100
UPC #
4059782052833
Country of Origin
United States

Dimensions

Dimension F (In.)
0.90 in
Cartridge Size
50
[L1] Gage Length
58.5 mm

Details

Item
Groove/Cutoff
Torque Inch Pounds
9
Torque Newton Meters
80

Description

Groove/Cutoff

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.