Zoro Homepage

Hydraulic Chuck, 27.50mm, KM63XMZ

  • Mfr # KM63XMZHCSL20170MY

  • Zoro # G3579500


product price: $2,099.99
/ea
Free Shipping & Returns

Key Features

Taper
KM63XMZ
Series
KMS
Bore Dia.
63.00mm
Nose Dia.
27.50mm
ANSI Number
KM63XMZHCSL20170MY
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZHCSL20170MY
Zoro #
G3579500
UPC #
4059782078031
Country of Origin
Germany

Dimensions

Bore Dia.
63.00mm
Nose Dia.
27.50mm
Shank Dia.
20.00mm
Taper Size
KM63XMZ
Overall Length
209.95mm
Tool Depth
95.00mm
Hole Dia.
63.00mm

Details

Taper
KM63XMZ
Series
KMS
Item
Hydraulic Chuck
ANSI Number
KM63XMZHCSL20170MY
Coolant Fed
Coolant Through
Projection
170.00mm
Balanced to RPM
15,000
Shank Type - Machining
Taper

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, KM63XMZ, Shank Dia. 20.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.