Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck, 27.67mm, KM63TS

  • Mfr # KM63TSHC08070M

  • Zoro # G3755270


product price: $1,596.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
63.00mm
Series
KMS
Taper
KM63TS
Nose Dia.
27.67mm
ANSI Number
KM63TSHC08070M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM63TSHC08070M
Zoro #
G3755270
UPC #
4059782089655
Country of Origin
Germany

Dimensions

Bore Dia.
63.00mm
Nose Dia.
27.67mm
Tool Depth
33.00mm
Hole Dia.
63.00mm
Overall Length
109.95mm
Taper Size
KM63TS
Shank Dia.
8.00mm

Details

Item
Hydraulic Chuck
Series
KMS
Taper
KM63TS
ANSI Number
KM63TSHC08070M
Shank Type - Machining
Taper
Standards
ISO 26622
Balanced to RPM
15,000
Coolant Fed
Coolant Through
Projection
70.00mm

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, KM63TS, Shank Dia. 8.00mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.