Zoro Homepage

Hydraulic Chuck, 27.70mm, KM50TS

  • Mfr # KM50TSHC08065M

  • Zoro # G3755401


product price: $1,571.99
/ea
Free Shipping & Returns

Key Features

Taper
KM50TS
Series
KMS
Bore Dia.
50.00mm
ANSI Number
KM50TSHC08065M
Tool Depth
30.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50TSHC08065M
Zoro #
G3755401
UPC #
4059782020122
Country of Origin
Germany

Dimensions

Bore Dia.
50.00mm
Nose Dia.
27.70mm
Tool Depth
30.00mm
Overall Length
96.95mm
Shank Dia.
8.00mm
Taper Size
KM50TS
Hole Dia.
50.00mm

Details

Taper
KM50TS
Item
Hydraulic Chuck
Series
KMS
ANSI Number
KM50TSHC08065M
Shank Type - Machining
Taper
Projection
65.00mm
Standards
ISO 26622
Coolant Fed
Coolant Through

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 50.00mm, KM50TS, Shank Dia. 8.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.