Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck, 29.70mm, KM50TS

  • Mfr # KM50TSHC10070M

  • Zoro # G3757300


product price: $1,571.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
50.00mm
Series
KMS
Taper
KM50TS
Nose Dia.
29.70mm
ANSI Number
KM50TSHC10070M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50TSHC10070M
Zoro #
G3757300
UPC #
4059782020085
Country of Origin
Germany

Dimensions

Bore Dia.
50.00mm
Nose Dia.
29.70mm
Overall Length
101.95mm
Taper Size
KM50TS
Tool Depth
35.50mm
Shank Dia.
10.00mm
Hole Dia.
50.00mm

Details

Item
Hydraulic Chuck
Series
KMS
Taper
KM50TS
ANSI Number
KM50TSHC10070M
Shank Type - Machining
Taper
Coolant Fed
Coolant Through
Projection
70.00mm
Standards
ISO 26622

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 50.00mm, KM50TS, Shank Dia. 10.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.