Zoro Homepage

Hydraulic Chuck, 31.60mm, KM50TS

  • Mfr # KM50TSHC12075M

  • Zoro # G3753502


product price: $1,571.99
/ea
Free Shipping & Returns

Key Features

Taper
KM50TS
Series
KMS
Bore Dia.
50.00mm
ANSI Number
KM50TSHC12075M
Shank Dia.
12.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50TSHC12075M
Zoro #
G3753502
UPC #
4059782020047
Country of Origin
Germany

Dimensions

Bore Dia.
50.00mm
Nose Dia.
31.60mm
Shank Dia.
12.00mm
Hole Dia.
50.00mm
Overall Length
106.95mm
Taper Size
KM50TS
Tool Depth
39.50mm

Details

Item
Hydraulic Chuck
Taper
KM50TS
Series
KMS
ANSI Number
KM50TSHC12075M
Projection
75.00mm
Coolant Fed
Coolant Through
Shank Type - Machining
Taper
Standards
ISO 26622

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 50.00mm, KM50TS, Shank Dia. 12.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.