Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck, 37.56mm, KM63TS

  • Mfr # KM63TSHC16080M

  • Zoro # G3755873


product price: $1,695.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
63.00mm
Series
KMS
Taper
KM63TS
ANSI Number
KM63TSHC16080M
Nose Dia.
37.56mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63TSHC16080M
Zoro #
G3755873
UPC #
4059782089570
Country of Origin
Germany

Dimensions

Bore Dia.
63.00mm
Nose Dia.
37.56mm
Overall Length
119.95mm
Taper Size
KM63TS
Hole Dia.
63.00mm
Shank Dia.
16.00mm
Tool Depth
47.50mm

Details

Series
KMS
Taper
KM63TS
Item
Hydraulic Chuck
ANSI Number
KM63TSHC16080M
Projection
80.00mm
Standards
ISO 26622
Balanced to RPM
15,000
Shank Type - Machining
Taper
Coolant Fed
Coolant Through

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, KM63TS, Shank Dia. 16.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.