Zoro Homepage

Hydraulic Chuck, 41.56mm, KM63XMZ

  • Mfr # KM63XMZHC2085Y

  • Zoro # G3580200


product price: $1,872.99
/ea
Free Shipping & Returns

Key Features

Taper
KM63XMZ
Series
KMS
Bore Dia.
63.00mm
ANSI Number
KM63XMZHC2085Y
Nose Dia.
41.56mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZHC2085Y
Zoro #
G3580200
UPC #
4059782116566
Country of Origin
Germany

Dimensions

Bore Dia.
63.00mm
Nose Dia.
41.56mm
Tool Depth
48.00mm
Hole Dia.
63.00mm
Taper Size
KM63XMZ
Shank Dia.
20.00mm
Overall Length
124.95mm

Details

Item
Hydraulic Chuck
Taper
KM63XMZ
Series
KMS
ANSI Number
KM63XMZHC2085Y
Shank Type - Machining
Taper
Projection
85.00mm
Coolant Fed
Coolant Through

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, KM63XMZ, Shank Dia. 20.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.