Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Chuck, 65.00mm, KM63TS

  • Mfr # KM63TSHCTHT32080M

  • Zoro # G3579869


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Taper
KM63TS
Series
KMS
Bore Dia.
63.00mm
ANSI Number
KM63TSHCTHT32080M
Nose Dia.
65.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KM63TSHCTHT32080M
Zoro #
G3579869
UPC #
4050839844005
Country of Origin
Germany

Dimensions

Bore Dia.
63.00mm
Nose Dia.
65.00mm
Taper Size
KM63TS
Hole Dia.
63.00mm
Tool Depth
31.00mm
Shank Dia.
32.00mm
Overall Length
119.95mm

Details

Taper
KM63TS
Item
Hydraulic Chuck
Series
KMS
ANSI Number
KM63TSHCTHT32080M
Shank Type - Machining
Taper
Standards
ISO 26622
Projection
80.00mm
Coolant Fed
Coolant Through

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 63.00mm, KM63TS, Shank Dia. 32.00mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.