Zoro Homepage

Hydraulic Chuck, 65.00mm, KM63XMZ

  • Mfr # KM63XMZHCTHT125350

  • Zoro # G3580444


product price: $895.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.4780"
Taper
KM63XMZ
Series
KMS
ANSI Number
KM63XMZHCTHT125350
Nose Dia.
65.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZHCTHT125350
Zoro #
G3580444
UPC #
4050839845484
Country of Origin
Germany

Dimensions

Bore Dia.
2.4780"
Nose Dia.
65.00mm
Shank Dia.
1-1/4 in
Overall Length
128.85mm
Hole Dia.
2-31/64 in
Tool Depth
40.90mm
Taper Size
KM63XMZ

Details

Taper
KM63XMZ
Series
KMS
Item
Hydraulic Chuck
ANSI Number
KM63XMZHCTHT125350
Projection
88.90mm
Coolant Fed
Coolant Through
Shank Type - Machining
Taper

Description

Hydraulic Chuck, Shank Type - Machining Taper, Hole Dia. 2-31/64 in, KM63XMZ, Shank Dia. 1-1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.