Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KM50TS COLLET CHUCK RND ER40 Ø

  • Mfr # KM50TSER40070M

  • Zoro # G3769919


product price: $598.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Taper
Dimension Type
Metric
Taper Size
KM50
Overall Length
101 61/64 mm
Collet Series
ER40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM50TSER40070M
Zoro #
G3769919
UPC #
4059782049161
Country of Origin
Bulgaria

Dimensions

Dimension Type
Metric
Taper Size
KM50
Overall Length
101 61/64 mm
Shank Dia.
50.00 mm
Nose Dia.
63.00 mm
Shank Diameter
50 mm

Details

Item
Collet Chuck
Shank Type
Taper
Collet Series
ER40
Projection
70 mm
Coolant Fed
Coolant Through
ANSI Code
KM50TSER40070M
Standards
DIN 6499, DIN 69893 Form A, ISO 26622
Features
Grip (2:1 Advantage)
Cutting Direction
Neutral
Compatible Collet Series
ER40

Description

Collet Chuck, Taper Size KM50, Projection 70 mm, ER40

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.