Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter Arbor, 1-1/2", HSS

  • Mfr # KM32TSER25045M

  • Zoro # G3775272


product price: $481.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Shank Type
Cylindrical
Overall Length
64 61/64 mm
Taper Size
KM32TS
Collet Series
ER25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM32TSER25045M
Zoro #
G3775272
UPC #
4059782197367
Country of Origin
Bulgaria

Dimensions

Dimension Type
Metric
Overall Length
64 61/64 mm
Taper Size
KM32TS
Shank Dia.
3 in
Nut Dia.
42.00mm
Bore Depth
41.2 mm
Nose Dia.
42.00 mm
Head Dia.
1-1/2"
Nut Diameter
42 mm
Shank Diameter
3 in

Details

Item
Collet Chuck
Shank Type
Cylindrical
Collet Series
ER25
Min. Collet Capacity
0.0200"
Max. Collet Capacity
0.6300"
Projection
45 mm
Material
High Speed Steel
For Use With
All Face Mills
Coolant Fed
Coolant Through
Features
Grip 2:1
Standards
DIN 6499
ANSI Code
KM32TSER25045M
Material - Machining
High Speed Steel
Coolant Hole Shape
Round
Shank Type - Machining
Cylindrical
Application
Drilling
For Shank Type
Cylindrical
Number of Coolant Holes
1
Cutting Direction
Neutral
Compatible Collet Wrench
All Face Mills
Compatible Collet Series
ER25

Description

Collet Chuck, Taper Size KM32TS, Min. Collet Capacity 0.0200 In., Max. Collet Capacity 0.6300 In., Projection 45 mm, ER25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.