Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, 12.00mm, KM63TS

  • Mfr # KM63TSHPVTT12090M

  • Zoro # G3559340


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Taper Size
KM63TS
Hole Dia.
12.00mm
Projection
90.00mm
Coolant Fed
Coolant Through
Shank Dia.
63.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63TSHPVTT12090M
Zoro #
G3559340
UPC #
4059782037069
Country of Origin
United States

Dimensions

Taper Size
KM63TS
Hole Dia.
12.00mm
Shank Dia.
63.00mm
Nose Dia.
24.00mm
Overall Length
129.95mm

Details

Item
Shrink Fit Tool Holder
Projection
90.00mm
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
List Number
KM63TSHPVTT12090M
Max. Speed
15,000 RPM
Features
Balanceable - Fine Tune with Optional M6 Set Screws
Standards
ISO 26622
Measurement System
Metric

Description

Shrink Fit Tool Holder, Hole Dia. 12.00mm, Taper Size KM63TS, Shank Dia. 63.00mm, Projection 90.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, For Use With Carbide and HSS Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.