Zoro Homepage

Shrink Fit Tool Holder, 20.00mm, KM63XMZ

  • Mfr # KM63XMZHPVTT20100MY

  • Zoro # G3851931


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Taper Size
KM63XMZ
Hole Dia.
20.00mm
Projection
100.00mm
Coolant Fed
Coolant Through
Overall Length
139.95mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZHPVTT20100MY
Zoro #
G3851931
UPC #
4059782061132
Country of Origin
Slovenia

Dimensions

Taper Size
KM63XMZ
Hole Dia.
20.00mm
Overall Length
139.95mm
Shank Dia.
63.00mm
Nose Dia.
33.00mm

Details

Item
Shrink Fit Tool Holder
Projection
100.00mm
Coolant Fed
Coolant Through
For Use With
Carbide and HSS Tools
List Number
KM63XMZHPVTT20100MY
Features
Balanceable - Fine Tune with Optional M6 Set Screws
Max. Speed
15,000 RPM
Measurement System
Metric

Description

Shrink Fit Tool Holder, Hole Dia. 20.00mm, Taper Size KM63XMZ, Shank Dia. 63.00mm, Projection 100.00mm, Nose Dia. 33.00mm, Coolant Fed Coolant Through, For Use With Carbide and HSS Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.