Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shrink Fit Tool Holder, 3/8", KM63TS

  • Mfr # KM63TSHPVTT038335

  • Zoro # G3852035


product price: $681.99
/ea
Free Shipping & Returns

Key Features

Taper Size
KM63TS
Hole Dia.
3/8 in
Projection
85.00mm
Coolant Fed
Coolant Through
Overall Length
124.95mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63TSHPVTT038335
Zoro #
G3852035
UPC #
4059782036741
Country of Origin
United States

Dimensions

Taper Size
KM63TS
Hole Dia.
3/8 in
Overall Length
124.95mm
Shank Dia.
2.4803 in
Nose Dia.
24.00mm

Details

Item
Shrink Fit Tool Holder
Projection
85.00mm
Coolant Fed
Coolant Through
List Number
KM63TSHPVTT038335
For Use With
Carbide and HSS Tools
Features
Balanceable - Fine Tune with Optional M6 Set Screws
Max. Speed
15,000 RPM
Standards
ISO 26622
Measurement System
Fractional Inch

Description

Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size KM63TS, Shank Dia. 2.4803 in, Projection 85.00mm, Nose Dia. 24.00mm, Coolant Fed Coolant Through, For Use With Carbide and HSS Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.