Zoro Homepage

Taper Shank Tool Holder, AB2,

  • Mfr # TACU013KM50SR60907382

  • Zoro # G3754001


product price: $2,866.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
50.00mm
Projection
40.00mm
Overall Length
69.00mm
Coolant Fed
Coolant Through
Standards
ISO 26622
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACU013KM50SR60907382
Zoro #
G3754001
UPC #
4059782422032
Country of Origin
United States

Dimensions

Nose Dia.
50.00mm
Overall Length
69.00mm

Details

Item
Taper Shank Tool Holder
Projection
40.00mm
Coolant Fed
Coolant Through
Standards
ISO 26622
Compatible with Product Type
ES L10 Machine Series, Genos L400 Machine Series, LB 4000 EX Machine Series, LB/LU 2500-3000 EX Machine Series, LB300 Machine Series, LU300 Machine Series

Description

Taper Shank Tool Holder, Projection 40.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm, Compatible with Product Type ES L10 Machine Series, Genos L400 Machine Series, LB 4000 EX Machine Series, LB/LU 2500-3000 EX Machine Series, LB300 Machine Series, LU300 Machine Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.