Zoro Homepage

Taper Shank Tool Holder, AB2,

  • Mfr # TACU016KM40SA60908132

  • Zoro # G3755639


product price: $2,260.99
/ea
Free Shipping & Returns

Key Features

Projection
80.00mm
Nose Dia.
40.00mm
Standards
ISO 26622
Compatible with Product Type
Shank Length
51.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACU016KM40SA60908132
Zoro #
G3755639
UPC #
4059782436640
Country of Origin
United States

Dimensions

Nose Dia.
40.00mm
Shank Length
51.00mm
Overall Length
131.00mm

Details

Item
Taper Shank Tool Holder
Projection
80.00mm
Standards
ISO 26622
Compatible with Product Type
Adapter Type
VDI Shank
Coolant Fed
Coolant Through
Product Type
VDI Shank

Description

Taper Shank Tool Holder, Adapter Type VDI Shank, Projection 80.00mm, Coolant Fed Coolant Through, Nose Dia. 40.00mm, Compatible with Product Type Quick Turn Nexus 200, 250 M, MY Machine Series (12 Station Turret), Quick Turn Nexus 200, 250 MS, MSY Machine Series (12 Station Turret), Super Quadrex 200, 250 M Machine Series (12 Station Turret), Super Quick Turn 200, 250, M, MY Machine Series (12 Station Turret), Super Quick Turn 200, 250, MS, MSY Machine Series (12 Station Turret)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.