Zoro Homepage

Taper Shank Tool Holder, AB2,

  • Mfr # TACU017KM40DA60908151

  • Zoro # G3753572


product price: $5,090.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
40.00mm
Projection
95.00mm
Compatible with Product Type
Hyper Quadrex 200 Machine Series (12 Station Turret), Hyper Quadrex 250 MSY Machine Series (12 Station Turret), Multiplex 6200 Machine Series (12 Station Turret), Multiplex 6200Y Machine Series (12 Station Turret), Multiplex 6250 Machine Series (12 Station Turret)
Shank Length
78.00mm
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACU017KM40DA60908151
Zoro #
G3753572
UPC #
4059782420809
Country of Origin
Germany

Dimensions

Nose Dia.
40.00mm
Shank Length
78.00mm
Overall Length
173.00mm

Details

Item
Taper Shank Tool Holder
Projection
95.00mm
Compatible with Product Type
Hyper Quadrex 200 Machine Series (12 Station Turret), Hyper Quadrex 250 MSY Machine Series (12 Station Turret), Multiplex 6200 Machine Series (12 Station Turret), Multiplex 6200Y Machine Series (12 Station Turret), Multiplex 6250 Machine Series (12 Station Turret)
Coolant Fed
Coolant Through
Standards
ISO 26622

Description

Taper Shank Tool Holder, Projection 95.00mm, Coolant Fed Coolant Through, Nose Dia. 40.00mm, Compatible with Product Type Hyper Quadrex 200 Machine Series (12 Station Turret), Hyper Quadrex 250 MSY Machine Series (12 Station Turret), Multiplex 6200 Machine Series (12 Station Turret), Multiplex 6200Y Machine Series (12 Station Turret), Multiplex 6250 Machine Series (12 Station Turret)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.