Zoro Homepage

Taper Shank Tool Holder, AB2,

  • Mfr # TACU017KM40DR60908157

  • Zoro # G3758953


product price: $7,340.99
/ea
Free Shipping & Returns

Key Features

Projection
130.00mm
Nose Dia.
40.00mm
Shank Length
78.00mm
Standards
ISO 26622
Coolant Fed
Non-Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACU017KM40DR60908157
Zoro #
G3758953
UPC #
4059782421134
Country of Origin
Germany

Dimensions

Nose Dia.
40.00mm
Shank Length
78.00mm
Overall Length
246.00mm

Details

Item
Taper Shank Tool Holder
Projection
130.00mm
Standards
ISO 26622
Coolant Fed
Non-Coolant Through
Compatible with Product Type
Hyper Quadrex 200 Machine Series (12 Station Turret), Hyper Quadrex 250 MSY Machine Series (12 Station Turret), Multiplex 6200 Machine Series (12 Station Turret), Multiplex 6200Y Machine Series (12 Station Turret), Multiplex 6250 Machine Series (12 Station Turret)

Description

Taper Shank Tool Holder, Projection 130.00mm, Coolant Fed Non-Coolant Through, Nose Dia. 40.00mm, Compatible with Product Type Hyper Quadrex 200 Machine Series (12 Station Turret), Hyper Quadrex 250 MSY Machine Series (12 Station Turret), Multiplex 6200 Machine Series (12 Station Turret), Multiplex 6200Y Machine Series (12 Station Turret), Multiplex 6250 Machine Series (12 Station Turret)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.