Zoro Homepage

Taper Shank Tool Holder, AB2,

  • Mfr # TACU018KM50DA60908171

  • Zoro # G3758971


product price: $7,505.99
/ea
Free Shipping & Returns

Key Features

Projection
139.50mm
Nose Dia.
50.00mm
Compatible with Product Type
Hyper Quadrex 450 M Machine Series, Megaturn Nexus 900 M Machine Series, Quick Turn Nexus 300-450 M, MY Machine Series, Slant Turn Nexus 500 Machine Series, Slant Turn Nexus 550 M Machine Series
Shank Length
85.50mm
Overall Length
225.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACU018KM50DA60908171
Zoro #
G3758971
UPC #
4059782420144
Country of Origin
Germany

Dimensions

Nose Dia.
50.00mm
Shank Length
85.50mm
Overall Length
225.00mm

Details

Item
Taper Shank Tool Holder
Projection
139.50mm
Compatible with Product Type
Hyper Quadrex 450 M Machine Series, Megaturn Nexus 900 M Machine Series, Quick Turn Nexus 300-450 M, MY Machine Series, Slant Turn Nexus 500 Machine Series, Slant Turn Nexus 550 M Machine Series
Coolant Fed
Coolant Through
Standards
ISO 26622

Description

Taper Shank Tool Holder, Projection 139.50mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm, Compatible with Product Type Hyper Quadrex 450 M Machine Series, Megaturn Nexus 900 M Machine Series, Quick Turn Nexus 300-450 M, MY Machine Series, Slant Turn Nexus 500 Machine Series, Slant Turn Nexus 550 M Machine Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.