Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Shank Tool Holder, AB2,

  • Mfr # TACU018KM63SR60908176

  • Zoro # G3754062


product price: $3,919.99
/ea
Free Shipping & Returns

Key Features

Projection
175.00mm
Nose Dia.
50.00mm
Coolant Fed
Coolant Through
Adapter Type
VDI Shank
Compatible with Product Type
Hyper Quadrex 450 M Machine Series, Megaturn Nexus 900 M Machine Series, Quick Turn Nexus 300-450 M, MY Machine Series, Slant Turn Nexus 500 Machine Series, Slant Turn Nexus 550 M Machine Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACU018KM63SR60908176
Zoro #
G3754062
UPC #
4059782420588
Country of Origin
United States

Dimensions

Nose Dia.
50.00mm
Shank Length
75.00mm
Overall Length
287.00mm

Details

Item
Taper Shank Tool Holder
Projection
175.00mm
Coolant Fed
Coolant Through
Adapter Type
VDI Shank
Compatible with Product Type
Hyper Quadrex 450 M Machine Series, Megaturn Nexus 900 M Machine Series, Quick Turn Nexus 300-450 M, MY Machine Series, Slant Turn Nexus 500 Machine Series, Slant Turn Nexus 550 M Machine Series
Standards
ISO 26622
Product Type
VDI Shank

Description

Taper Shank Tool Holder, Adapter Type VDI Shank, Projection 175.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm, Compatible with Product Type Hyper Quadrex 450 M Machine Series, Megaturn Nexus 900 M Machine Series, Quick Turn Nexus 300-450 M, MY Machine Series, Slant Turn Nexus 500 Machine Series, Slant Turn Nexus 550 M Machine Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.