Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Shank Tool Holder, AB2,

  • Mfr # TACU019KM50DA60945548

  • Zoro # G3758253


product price: $6,787.99
/ea
Free Shipping & Returns

Key Features

Projection
139.50mm
Nose Dia.
50.00mm
Standards
ISO 26622
Coolant Fed
Non-Coolant Through
Shank Length
85.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TACU019KM50DA60945548
Zoro #
G3758253
UPC #
4059782419261
Country of Origin
Germany

Dimensions

Nose Dia.
50.00mm
Shank Length
85.00mm
Overall Length
224.50mm

Details

Item
Taper Shank Tool Holder
Projection
139.50mm
Standards
ISO 26622
Coolant Fed
Non-Coolant Through
Compatible with Product Type
MP430-12D Machine Series, MP630-12D Machine Series, MP6300-12D Machine Series, MP6300Y-12D Machine Series, MP650-10D Machine Series

Description

Taper Shank Tool Holder, Projection 139.50mm, Coolant Fed Non-Coolant Through, Nose Dia. 50.00mm, Compatible with Product Type MP430-12D Machine Series, MP630-12D Machine Series, MP6300-12D Machine Series, MP6300Y-12D Machine Series, MP650-10D Machine Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.