Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Shank Tool Holder, AB2,

  • Mfr # TACU019KM50SA60945552

  • Zoro # G3759531


product price: $3,668.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
50.00mm
Projection
120.00mm
Compatible with Product Type
MP430-12D Machine Series, MP630-12D Machine Series, MP6300-12D Machine Series, MP6300Y-12D Machine Series, MP650-10D Machine Series
Coolant Fed
Coolant Through
Standards
ISO 26622
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACU019KM50SA60945552
Zoro #
G3759531
UPC #
4059782419704
Country of Origin
United States

Dimensions

Nose Dia.
50.00mm
Shank Length
75.00mm
Overall Length
195.00mm

Details

Item
Taper Shank Tool Holder
Projection
120.00mm
Compatible with Product Type
MP430-12D Machine Series, MP630-12D Machine Series, MP6300-12D Machine Series, MP6300Y-12D Machine Series, MP650-10D Machine Series
Coolant Fed
Coolant Through
Standards
ISO 26622
Adapter Type
VDI Shank
Product Type
VDI Shank

Description

Taper Shank Tool Holder, Adapter Type VDI Shank, Projection 120.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm, Compatible with Product Type MP430-12D Machine Series, MP630-12D Machine Series, MP6300-12D Machine Series, MP6300Y-12D Machine Series, MP650-10D Machine Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.