Zoro Homepage

Taper Shank Tool Holder, AB2,

  • Mfr # TACU020KM40SA60945559

  • Zoro # G3746931


product price: $2,109.99
/ea
Free Shipping & Returns

Key Features

Projection
70.00mm
Nose Dia.
68.00mm
Coolant Fed
Coolant Through
Compatible with Product Type
Quick Turn Smart 100 Machine Series, Quick Turn Smart 150 M S Machine Series, Quick Turn Smart 200 Machine Series, Quick Turn Smart 250 M Machine Series
Standards
ISO 26622
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACU020KM40SA60945559
Zoro #
G3746931
UPC #
4059782419049
Country of Origin
United States

Dimensions

Nose Dia.
68.00mm
Shank Length
80.00mm
Overall Length
150.00mm

Details

Item
Taper Shank Tool Holder
Projection
70.00mm
Coolant Fed
Coolant Through
Compatible with Product Type
Quick Turn Smart 100 Machine Series, Quick Turn Smart 150 M S Machine Series, Quick Turn Smart 200 Machine Series, Quick Turn Smart 250 M Machine Series
Standards
ISO 26622

Description

Taper Shank Tool Holder, Projection 70.00mm, Coolant Fed Coolant Through, Nose Dia. 68.00mm, Compatible with Product Type Quick Turn Smart 100 Machine Series, Quick Turn Smart 150 M S Machine Series, Quick Turn Smart 200 Machine Series, Quick Turn Smart 250 M Machine Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.