Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Shank Tool Holder, AB2,

  • Mfr # TACU035KM40SR60945566

  • Zoro # G3746800


product price: $2,206.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
40.00mm
Projection
70.00mm
Standards
ISO 26622
Compatible with Product Type
1800TTSY Machine Series, 180TTMS/TTSY Machine Series (BMT55), L230LMSA Machine Series, LM1600 Machine Series, SKT160 Machine Series
Overall Length
92.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TACU035KM40SR60945566
Zoro #
G3746800
UPC #
4059782418493
Country of Origin
United States

Dimensions

Nose Dia.
40.00mm
Overall Length
92.00mm

Details

Item
Taper Shank Tool Holder
Projection
70.00mm
Standards
ISO 26622
Compatible with Product Type
1800TTSY Machine Series, 180TTMS/TTSY Machine Series (BMT55), L230LMSA Machine Series, LM1600 Machine Series, SKT160 Machine Series
Coolant Fed
Coolant Through

Description

Taper Shank Tool Holder, Projection 70.00mm, Coolant Fed Coolant Through, Nose Dia. 40.00mm, Compatible with Product Type 1800TTSY Machine Series, 180TTMS/TTSY Machine Series (BMT55), L230LMSA Machine Series, LM1600 Machine Series, SKT160 Machine Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.