Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Shank Tool Holder, AB2,

  • Mfr # TACU036KM40DA60945567

  • Zoro # G3747150


product price: $4,441.99
/ea
Free Shipping & Returns

Key Features

Nose Dia.
65.00mm
Projection
56.00mm
Coolant Fed
Non-Coolant Through
Standards
ISO 26622
Compatible with Product Type
2500TTM/TTMS/TTSY Machine Series, 250TTM/MS/SY Machine Series, 300M/MS Machine Series, L2100SY Machine Series, L300M/MS Machine Series, LM2000 Machine Series, SKT200 Machine Series, SKT250 Machine Series
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TACU036KM40DA60945567
Zoro #
G3747150
UPC #
4059782417069
Country of Origin
Germany

Dimensions

Nose Dia.
65.00mm
Shank Length
112.00mm
Overall Length
168.00mm

Details

Item
Taper Shank Tool Holder
Projection
56.00mm
Coolant Fed
Non-Coolant Through
Standards
ISO 26622
Compatible with Product Type
2500TTM/TTMS/TTSY Machine Series, 250TTM/MS/SY Machine Series, 300M/MS Machine Series, L2100SY Machine Series, L300M/MS Machine Series, LM2000 Machine Series, SKT200 Machine Series, SKT250 Machine Series

Description

Taper Shank Tool Holder, Projection 56.00mm, Coolant Fed Non-Coolant Through, Nose Dia. 65.00mm, Compatible with Product Type 2500TTM/TTMS/TTSY Machine Series, 250TTM/MS/SY Machine Series, 300M/MS Machine Series, L2100SY Machine Series, L300M/MS Machine Series, LM2000 Machine Series, SKT200 Machine Series, SKT250 Machine Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.