Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Shank Tool Holder, AB2,

  • Mfr # TACU036KM40DA60945568

  • Zoro # G3759705


product price: $5,178.99
/ea
Free Shipping & Returns

Key Features

Projection
56.00mm
Nose Dia.
65.00mm
Standards
ISO 26622
Coolant Fed
Coolant Through
Shank Length
112.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TACU036KM40DA60945568
Zoro #
G3759705
UPC #
4059782417175
Country of Origin
Germany

Dimensions

Nose Dia.
65.00mm
Shank Length
112.00mm
Overall Length
168.00mm

Details

Item
Taper Shank Tool Holder
Projection
56.00mm
Standards
ISO 26622
Coolant Fed
Coolant Through
Compatible with Product Type
2500TTM/TTMS/TTSY Machine Series, 250TTM/MS/SY Machine Series, 300M/MS Machine Series, L2100SY Machine Series, L300M/MS Machine Series, LM2000 Machine Series, SKT200 Machine Series, SKT250 Machine Series

Description

Taper Shank Tool Holder, Projection 56.00mm, Coolant Fed Coolant Through, Nose Dia. 65.00mm, Compatible with Product Type 2500TTM/TTMS/TTSY Machine Series, 250TTM/MS/SY Machine Series, 300M/MS Machine Series, L2100SY Machine Series, L300M/MS Machine Series, LM2000 Machine Series, SKT200 Machine Series, SKT250 Machine Series

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.