Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Taper Shank Tool Holder, AB2,

  • Mfr # TACU036KM40DR60945569

  • Zoro # G3759540


product price: $6,680.99
/ea
Free Shipping & Returns

Key Features

Projection
72.00mm
Nose Dia.
65.00mm
Overall Length
228.00mm
Shank Length
112.00mm
Standards
ISO 26622
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TACU036KM40DR60945569
Zoro #
G3759540
UPC #
4059782417281
Country of Origin
Germany

Dimensions

Nose Dia.
65.00mm
Overall Length
228.00mm
Shank Length
112.00mm

Details

Item
Taper Shank Tool Holder
Projection
72.00mm
Standards
ISO 26622
Coolant Fed
Non-Coolant Through
Compatible with Product Type
2500TTM/TTMS/TTSY Machine Series, 250TTM/MS/SY Machine Series, 300M/MS Machine Series, L2100SY Machine Series, L300M/MS Machine Series, LM2000 Machine Series, SKT200 Machine Series, SKT250 Machine Series

Description

Taper Shank Tool Holder, Projection 72.00mm, Coolant Fed Non-Coolant Through, Nose Dia. 65.00mm, Compatible with Product Type 2500TTM/TTMS/TTSY Machine Series, 250TTM/MS/SY Machine Series, 300M/MS Machine Series, L2100SY Machine Series, L300M/MS Machine Series, LM2000 Machine Series, SKT200 Machine Series, SKT250 Machine Series

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.