Taper Shank Tool Holder, AB2,
Mfr # TACU036KM50SA60945573
Zoro # G3753119
product price: $2,235.99
/ea
Free Shipping & Returns
Key Features
Nose Dia.
50.00mm
Projection
70.00mm
Standards
ISO 26622
Compatible with Product Type
2500TTM/TTMS/TTSY Machine Series, 250TTM/MS/SY Machine Series, 300M/MS Machine Series, L2100SY Machine Series, L300M/MS Machine Series, LM2000 Machine Series, SKT200 Machine Series, SKT250 Machine Series
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TACU036KM50SA60945573
Zoro #
G3753119
UPC #
4059782417724
Country of Origin
United States
Dimensions
Nose Dia.
50.00mm
Overall Length
70.00mm
Details
Item
Taper Shank Tool Holder
Projection
70.00mm
Standards
ISO 26622
Compatible with Product Type
2500TTM/TTMS/TTSY Machine Series, 250TTM/MS/SY Machine Series, 300M/MS Machine Series, L2100SY Machine Series, L300M/MS Machine Series, LM2000 Machine Series, SKT200 Machine Series, SKT250 Machine Series
Coolant Fed
Coolant Through
Description
Taper Shank Tool Holder, Projection 70.00mm, Coolant Fed Coolant Through, Nose Dia. 50.00mm, Compatible with Product Type 2500TTM/TTMS/TTSY Machine Series, 250TTM/MS/SY Machine Series, 300M/MS Machine Series, L2100SY Machine Series, L300M/MS Machine Series, LM2000 Machine Series, SKT200 Machine Series, SKT250 Machine Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.