Tapping Adapter, Steel
Mfr # KM63XMZWN1880Y
Zoro # G3936315
product price: $784.99
/ea
Free Shipping & Returns
Key Features
Overall Length
119.95mm
Tap Depth
10.00mm
Shank Outside Dia.
63.00mm
Projection
80.00mm
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KM63XMZWN1880Y
Zoro #
G3936315
UPC #
4059782009776
Country of Origin
Bulgaria
Dimensions
Overall Length
119.95mm
Tap Depth
10.00mm
Shank Outside Dia.
63.00mm
Details
Item
Tapping Adapter
Projection
80.00mm
Coolant Fed
Coolant Through
Description
Tapping Adapter, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.