Zoro Homepage

Toolholder, SQ SHK 2 SLOT Holder

  • Mfr # KM63XMZ2XSTAR2525Y

  • Zoro # G3743702


product price: $2,014.99
/ea
Free Shipping & Returns

Key Features

Projection
5.118 in
Shank Height (In.)
0.9843 in
Shank Width (In.)
0.9843 in
Torque (nm)
55 nm
Body Diameter
4.409 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZ2XSTAR2525Y
Zoro #
G3743702
UPC #
4061779284486
Country of Origin
Germany

Dimensions

Shank Height (In.)
0.9843 in
Shank Width (In.)
0.9843 in
Body Diameter
4.409 in

Details

Item
Toolholder
Projection
5.118 in
Torque (nm)
55 nm

Description

Toolholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.