Zoro Homepage

Toolholder, SQ SHK KM63TS Adapt SIDE

  • Mfr # KM63TSSTAR16

  • Zoro # G3735853


product price: $1,521.99
/ea
Free Shipping & Returns

Key Features

Projection
5.118 in
Shank Height (In.)
1 in
Shank Width (In.)
1 in
Gage Length
0.9055 in
Width
2.702 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63TSSTAR16
Zoro #
G3735853
UPC #
4059782087965
Country of Origin
United States

Dimensions

Shank Height (In.)
1 in
Shank Width (In.)
1 in
Gage Length
0.9055 in
Width
2.702 in

Details

Item
Toolholder
Projection
5.118 in

Description

Toolholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.