Zoro Homepage

Toolholder, SQ SHK KM80TS Adapt END M

  • Mfr # KM80TSETAL24

  • Zoro # G3743063


product price: $1,411.99
/ea
Free Shipping & Returns

Key Features

Projection
3.437 in
Shank Width (In.)
1.5 in
Shank Height (In.)
1.5 in
Gage Length
1.937 in
Width
4.37 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80TSETAL24
Zoro #
G3743063
UPC #
4059782074040
Country of Origin
United States

Dimensions

Shank Width (In.)
1.5 in
Shank Height (In.)
1.5 in
Gage Length
1.937 in
Width
4.37 in

Details

Item
Toolholder
Projection
3.437 in

Description

Toolholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.