Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toolholder, SQ SHK KM80TS Adapt END M

  • Mfr # KM80TSETAR20

  • Zoro # G3739782


product price: $1,411.99
/ea
Free Shipping & Returns

Key Features

Projection
3.096 in
Shank Height (In.)
1.25 in
Shank Width (In.)
1.25 in
Width
4.37 in
Gage Length
1.846 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80TSETAR20
Zoro #
G3739782
UPC #
4059782101555
Country of Origin
United States

Dimensions

Shank Height (In.)
1.25 in
Shank Width (In.)
1.25 in
Width
4.37 in
Gage Length
1.846 in

Details

Item
Toolholder
Projection
3.096 in

Description

Toolholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.