Zoro Homepage

Toolholder, SQ SHK KM80TS Adapt SIDE

  • Mfr # KM80TSSTAR2525M

  • Zoro # G3737411


product price: $1,411.99
/ea
Free Shipping & Returns

Key Features

Projection
5.315 in
Shank Height (In.)
0.984 in
Shank Width (In.)
0.984 in
Width
3.406 in
Torque
55 Nm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80TSSTAR2525M
Zoro #
G3737411
UPC #
4059782099869
Country of Origin
United States

Dimensions

Shank Height (In.)
0.984 in
Shank Width (In.)
0.984 in
Width
3.406 in
Gage Length
1.181 in

Details

Item
Toolholder
Projection
5.315 in
Torque
55 Nm

Description

Toolholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.