Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toolholder, SQSHK KM QCK CHG LATHE Adapt

  • Mfr # KM63XMZSTALF16Y

  • Zoro # G3708955


product price: $1,423.99
/ea
Free Shipping & Returns

Key Features

Shank Height (In.)
1 in
Overall Length
5.118 in
Shank Width (In.)
1 in
Dimension F (In.)
0.521 in
Projection Gage Line to Nose End (In.)
.9055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZSTALF16Y
Zoro #
G3708955
UPC #
4061779285704
Country of Origin
United States

Dimensions

Shank Height (In.)
1 in
Overall Length
5.118 in
Shank Width (In.)
1 in
Dimension F (In.)
0.521 in
Overall Width
2.762 in
[LPR] Protruding Length
130 mm
[B2] Overall Width
2.762 in
[L1] Gage Length
0.9055 in

Details

Item
Toolholder
Projection Gage Line to Nose End (In.)
.9055 in
Torque Newton Meters
55

Description

Toolholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.