Zoro Homepage

Toolholder, SQSHK KM63XMZ 45DEG MNT ADP20

  • Mfr # KM63XMZ45TAR2020Y

  • Zoro # G3722115


product price: $1,503.99
/ea
Free Shipping & Returns

Key Features

Projection
3.898 in
Shank Width (In.)
0.7874 in
Shank Height (In.)
0.7874 in
Torque
25 Nm
Body Diameter
2.835 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZ45TAR2020Y
Zoro #
G3722115
UPC #
4059782086586
Country of Origin
United States

Dimensions

Shank Width (In.)
0.7874 in
Shank Height (In.)
0.7874 in
Body Diameter
2.835 in

Details

Item
Toolholder
Projection
3.898 in
Torque
25 Nm

Description

Toolholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.