Zoro Homepage

Toolholder, SQSHK KM63XMZ SIDEMNT ADP 3/4

  • Mfr # KM63XMZSTAR12Y

  • Zoro # G3720252


product price: $1,423.99
/ea
Free Shipping & Returns

Key Features

Projection
3.937 in
Shank Width (In.)
0.75 in
Shank Height (In.)
0.75 in
Gage Length
0.921 in
Width
2.421 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM63XMZSTAR12Y
Zoro #
G3720252
UPC #
4059782093614
Country of Origin
United States

Dimensions

Shank Width (In.)
0.75 in
Shank Height (In.)
0.75 in
Gage Length
0.921 in
Width
2.421 in

Details

Item
Toolholder
Projection
3.937 in
Torque
35 Nm

Description

Toolholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.