Zoro Homepage

Toolholder, SQSHK KM80ATC 1-1/4 Tool HO

  • Mfr # KM80ATCETAR20

  • Zoro # G3707199


product price: $1,736.99
/ea
Free Shipping & Returns

Key Features

Dimension F (In.)
2.24 in
Projection Gage Line to Nose End (In.)
1.846 in
Shank Height (In.)
1.25 in
Shank Width (In.)
1.25 in
Overall Length
3.096 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80ATCETAR20
Zoro #
G3707199
UPC #
4059782091771
Country of Origin
United States

Dimensions

Dimension F (In.)
2.24 in
Shank Height (In.)
1.25 in
Shank Width (In.)
1.25 in
Overall Length
3.096 in
Overall Width
4.370 in
[B2] Overall Width
111 mm
[LPR] Protruding Length
3.096 in
[L1] Gage Length
1.8464 in

Details

Item
Toolholder
Projection Gage Line to Nose End (In.)
1.846 in
Torque Foot Pounds
40

Description

Toolholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.