Zoro Homepage

Toolholder, SQSHK KM80ATC 32mm ToolHOL

  • Mfr # KM80ATCSTAL3232

  • Zoro # G3707844


product price: $1,422.99
/ea
Free Shipping & Returns

Key Features

Projection
5.906 in
Shank Height (In.)
1.26 in
Shank Width (In.)
1.26 in
Gage Length
1.772 in
Width
3.839 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80ATCSTAL3232
Zoro #
G3707844
UPC #
4059782091795
Country of Origin
United States

Dimensions

Shank Height (In.)
1.26 in
Shank Width (In.)
1.26 in
Gage Length
1.772 in
Width
3.839 in

Details

Item
Toolholder
Projection
5.906 in
Torque
55 Nm

Description

Toolholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.