Zoro Homepage

Toolholder, SQSHK KM80ATC RADIAL ADP LH 1

  • Mfr # KM80ATCETAL20

  • Zoro # G3708291


product price: $1,736.99
/ea
Free Shipping & Returns

Key Features

Projection
3.096 in
Shank Height (In.)
1-1/4 in
Shank Width (In.)
1-1/4 in
Width
4.37 in
Torque
40 ft-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80ATCETAL20
Zoro #
G3708291
UPC #
4059782091818
Country of Origin
United States

Dimensions

Shank Height (In.)
1-1/4 in
Shank Width (In.)
1-1/4 in
Width
4.37 in
Gage Length
1.846 in

Details

Item
Toolholder
Projection
3.096 in
Torque
40 ft-lb

Description

Toolholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.