Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toolholder, SQSHK KM80ATC STYLE ToolHDR

  • Mfr # KM80ATCSTAL20

  • Zoro # G3707759


product price: $1,422.99
/ea
Free Shipping & Returns

Key Features

Projection
5.906 in
Shank Height (In.)
1-1/4 in
Shank Width (In.)
1-1/4 in
Torque (nm)
54 nm
Overall Width
3.904 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KM80ATCSTAL20
Zoro #
G3707759
UPC #
4059782090095
Country of Origin
United States

Dimensions

Shank Height (In.)
1-1/4 in
Shank Width (In.)
1-1/4 in
Overall Width
3.904 in
Gage Length
1.693 in

Details

Item
Toolholder
Projection
5.906 in
Torque (nm)
54 nm

Description

Toolholder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.