Toolholder, SQSHKKM, QC Lathe Adapt/Bar
- Mfr # 1020276
- Zoro # G3737892
product price:Â
$
2,248.99
/ea
Free Shipping & Returns
Key Features
Shank Width (In.)
1 in
Shank Height (In.)
1 in
Dimension F (In.)
0.521 in
[B2] Overall Width
70.15 mm
[L1] Gage Length
23 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1020276
- Zoro #
- G3737892
- UPC #
- 4059782135987
- Country of Origin
- Multiple
Dimensions
- Shank Width (In.)
- 1 in
- Shank Height (In.)
- 1 in
- Dimension F (In.)
- 0.521 in
- [B2] Overall Width
- 70.15 mm
- [L1] Gage Length
- 23 mm
- [LPR] Protruding Length
- 130 mm
Details
- Item
- Toolholder
- Torque Newton Meters
- 55
Description
Toolholder
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.