Zoro Homepage

Wrench, Torque

  • Mfr # TW58R

  • Zoro # G3978869


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/8 in
Driver Bit Size
5 mm
Wrench Type
Ratchet
Hex Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team